Shop All Ball Valves
Bonomi North America
1in STAINLESS STEEL SAFETY EXHAUST BALL VALVE
Mfr # 511SL-1
Zoro # G811494248
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 511SL-1
- Zoro # G811494248
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 83 in |
Details
Body Material | CF8M |
Description
1in 316 STAINLESS STEEL SAFETY EXHAUST BALL VALVE, NPT ENDS, FULL PORT, 200 PSI AIR RATING, BLOW-OUT PROOF STEM DESIGN, LOCKING LEVER STANDARD, TFM 4215 SEATS, 100% AIR TESTED UNDERWATER AT 80 PSI, TEMPERATURE RANGE -20 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (40087)
- LEGEND VALVE 1 " X 3/4" GALV. RED. COUPLING (352-533)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-360)
- ZORO SELECT Plug, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (PLUG150)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- Bonomi North America Valves