Shop All Ball Valves
Bonomi North America
1in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE
Mfr # 171NLFPT-1
Zoro # G511494074
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Width 1.93 in
- Length 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 171NLFPT-1
- Zoro # G511494074
- Country of Origin Italy
- Category Ball Valves
Dimensions
Width | 1.93 in |
Length | 3.07 in |
Details
Body Material | LF BRASS C28500 |
Description
1in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 THREAD DEPTHS, HIGH TENSILE STRENGTH FORGED LEAD-FREE BRASS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN AND FULLY CLOSED POSITION, ADJUSTABLE PACKING STEM SEALS TWO PTFE AND ONE O-RING, POLYAMIDE THERMAL PLASTIC T STYLE HANDLE, VAPOR BARRIER DESIGN IDEAL FOR ALL INSULATED HEATING/CHILLED WATER PIPING TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- CASH ACME Water Pressure Reducing Valve, 1/2 In. (EB-45U)
- HONEYWELL Mp953C1083 Valve Actuator (MP953C1083)
- MILWAUKEE TOOL 3" Root Cutter For 1-1/4" Sectional Cable (48-53-4832)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- GOODMAN 20171003As Front Cover Kits (20171003AS)
- Bonomi North America Valves