Shop All Ball Valves
Bonomi North America
1in LEAD FREE FULL PORT BRASS BALL VALVE
Mfr # 171NLF-1
Zoro # G011494222
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 3.07 in
- Width 1.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 171NLF-1
- Zoro # G011494222
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 3.07 in |
Width | 1.93 in |
Details
Body Material | LF BRASS C28500 |
Description
1in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 CONNECTIONS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, PTFE SEATS, SEALS, AND THRUST WASHER, ADJUSTABLE STEM PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Ball Valve (EPXV1)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for 835,845-5,847 (110646)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE020)
- Bonomi North America Valves