Shop All Check Valves
Bonomi North America
1in INLINE STAINLESS STEEL CHECK VAVLE
Mfr # S250-1
Zoro # G411494082
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316
- Length 3.27 in
- Width 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # S250-1
- Zoro # G411494082
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 3.27 in |
Width | 2.09 in |
Details
Body Material | AISI 316 |
Description
1in 316 STAINLESS STEEL CHECK VAVLE, 1/2 PSI CRACKING PRESSURE, HIGH CAPACITY, BUBBLE TIGHT, VITON SEAT, 250 WOG PRESSURE RATING, ASME B.1.20.1 THREAD DEPTHS, MAX TEMPERATURE 302 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8214G281-24/DC)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 2" (200DC-LSS)
- NEOPERL 0.5 gpm Spray Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500505)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- BONOMI NORTH AMERICA 1in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-100)
- MUELLER STEAM SPECIALTY 2-1/2" Cast Iron Wafer Double Disc Check Valve (21/2 71AHB3H)
- BANJO Check Valve, 3.15625 in Overall L (CV100)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- Bonomi North America Valves