Shop All Ball Valves
Bonomi North America
1in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE
Mfr # 700LL-1
Zoro # G011494246
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 3.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 700LL-1
- Zoro # G011494246
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 3.46 in |
Details
Body Material | CF8M |
Description
1in 2-PIECE STAINLESS STEEL FNPT THREADED BALL VALVE WITH LOCKING HANDLE, FULL PORT VENTED BALL, WORKING PRESSURE IS 2000 PSI 1/4in TO 1in, 1500 PSI 1-1/4in TO 2in - 150 PSI STEAM, SELF ADJUSTING STEM PACKING, BLOW-OUT PROOF STEM DESIGN, 100% AIR TESTED UNDER WATER AT 80 PSI, MOUNTING PAD FOR ACTUATOR, ANSI B1.20.1 CONNECTIONS, NACE MR 0175, TEMPERATURE RANGE -40 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001156)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001180-GR)
- B & K Cvr Flr Drain 6.12X3/8Wt (801-P2PK)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- LEGEND VALVE 2" S-600 PVC BALL VALVE-NSF (201-458)
- Bonomi North America Valves