Shop All Ball Valves
Bonomi North America
1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE
Mfr # 3000-1
Zoro # G511494111
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material WCB
- Length 3.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 3000-1
- Zoro # G511494111
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 3.58 in |
Details
Body Material | WCB |
Description
1in 2-PIECE CARBON STEEL FNPT THREADED DIRECT MOUNT BALL VALVE, FULL PORT, 3000 PSI 100 Degrees F PRESSURE RATING, BLOWOUT PROOF STEM / ANTISTATIC DESIGN, ISO 5211 MOUNTING PAD, NACE MR-0175
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1", CPVC (FV20100SA)
- DELTA Delta Victorian Gasket (RP50788)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2938)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- Bonomi North America Valves