Shop All Butterfly Valves
Bonomi North America
1in 2-WAY STAINLESS STEEL SANITARY BUTTERFLY VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR
Mfr # DABFVSTCE-1
Zoro # G711494195
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316L
- Overall Length 5.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # DABFVSTCE-1
- Zoro # G711494195
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 5.55 in |
Details
Body Material | AISI 316L |
Description
1in BFVSTCE STAINLESS STEEL BUTTERFLY VALVE WITH SANITARY TRI-CLAMP ENDS AND EPDM SEAT WITH DOUBLE ACTING PNEUMATIC ACTUATOR, VALVE: AISI 316 L STAINLESS STEEL, EPDM SEAT STANDARD, SILICONE OR FKM VITON SEATS OPTIONAL, FULL PORT, SIZES 1/2in TO 8in, SANITARY TRI-CLAMP ENDS, SURFACE FINISH MEETS 3-A, FDA & USDA STANDARDS, 13-POSITION, 304SS SPRING LOADED LEVER LOCK HANDLE 1/2in TO 6in, 110 PSI at 200 Degrees F, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp14270M Gas Control (SP14270M)
- KOHLER Hydrorail-R Arch Bath/Shower Column (45209-BN)
- MOEN Eco-Performance Handshower Matte Black (198020BL)
- TIGERFLEX 1" X 50' Food Grade Pvc Material Handling Hose 55 Psi (WT100-50)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- SHAW Manual Stainless 300 Stainless Wafer 4In Butterfly Valve (301-HMHL)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Ductile Iron (UPML333E 10)
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- Bonomi North America Valves