Shop All Butterfly Valves
Bonomi North America
1in 2-WAY STAINLESS STEEL SANITARY BUTTERFLY VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # MEBFVSTCE-003-1
Zoro # G011494253
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316L
- Overall Length 7.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # MEBFVSTCE-003-1
- Zoro # G011494253
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 7.36 in |
Details
Body Material | AISI 316L |
Description
1in BFVSTCE STAINLESS STEEL BUTTERFLY VALVE WITH SANITARY TRI-CLAMP ENDS AND EPDM SEAT WITH W METAL ELECTRIC ACTUATOR, VALVE: AISI 316 L STAINLESS STEEL, EPDM SEAT STANDARD, SILICONE OR FKM VITON SEATS OPTIONAL, FULL PORT, SIZES 1/2in TO 8in, SANITARY TRI-CLAMP ENDS, SURFACE FINISH MEETS 3-A, FDA & USDA STANDARDS, 13-POSITION, 304SS SPRING LOADED LEVER LOCK HANDLE 1/2in TO 6in, 110 PSI at 200 Degrees F, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 100-240 VAC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- WATCO Bathtub Stopper and Drain, Push Pull (4875N-PP-CP-51 U)
- ANVIL 11/2X21/2 Xh Blk CW Nipple (0330532409)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- ASAHI Butterfly Valve, 8" Pipe Size, PVC (2910080)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- Bonomi North America Valves