Shop All Electrically Actuated Ball Valves
Bonomi North America
1in 2-WAY PVC BALL VALVE & SPRING RETURN PNEUMATIC ACTUATOR
Mfr # 8P2SRPVC-1
Zoro # G711494515
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 8P2SRPVC-1
- Zoro # G711494515
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
1in PVC-BV2 DIRECT MOUNT,2-WAY PVC, FULL PORT BALL VALVE W SPRING RETURN PNEUMATIC ACTUATOR, VALVE: 2-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 4in, NPT AND SOCKET ENDS INCLUDED UP TO 2in, SOCKET ENDS INCLUDED IN 2-1/2in TO 4in NPT ENDS AVAILABLE AT ADDITIONAL COST, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, VITON SEATS AND SEALS AVAILABLE, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric (1110-0150-0002)
- DAYTON Upblast Less Drive Package, 14-3/4 In, Base Length: 22" (16D524)
- PRO1 IAQ Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T715)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW71)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- Bonomi North America Electrically Actuated Ball Valves