Shop All Ball Valves
Bonomi North America
1/4in STAINLESS STEEL SAFETY EXHAUST BALL VALVE
Mfr # 511SL-1/4
Zoro # G811494231
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 70.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 511SL-1/4
- Zoro # G811494231
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 70.5 in |
Details
Body Material | CF8M |
Description
1/4in 316 STAINLESS STEEL SAFETY EXHAUST BALL VALVE, NPT ENDS, FULL PORT, 200 PSI AIR RATING, BLOW-OUT PROOF STEM DESIGN, LOCKING LEVER STANDARD, TFM 4215 SEATS, 100% AIR TESTED UNDERWATER AT 80 PSI, TEMPERATURE RANGE -20 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 4 in Pipe Size (808-040)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 16 (793LM2)
- ASCO Rebuild Kit (316982)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- APOLLO Ball Valve, 1in. NPT, BRZ, LATCH LVR (70-105-27)
- Bonomi North America Valves