Shop All Ball Valves
Bonomi North America
1/4in FULL PORT 3-PIECE CARBON STEEL DIRECT MOUNT HIGH PERFORMANCE BALL VALVE W/ LOCKING LEVER
Mfr # 630LL-1/4
Zoro # G011494123
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material WCB
- Length 2.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 630LL-1/4
- Zoro # G011494123
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 2.61 in |
Details
Body Material | WCB |
Description
1/4in FULL PORT, CLASS 600/900 DIRECT MOUNT 2-WAY, 3-PIECE CARBON STEEL WITH ENCAPSULATED BOLTS AND LOCKING HANDLE, CLASS 900 SIZES 1/4in TO 2, CLASS 600 SIZES 2-1/2in TO 4in, CARBON STEEL - 2200 PSI, STAINLESS STEEL - 2160 PSI 1/4in TO 2in, 1500 PSI 2-1/2in TO 4in, ISO 5211 MOUNTING PAD/SQUARE STEM, TFM-4215 BALL SEATS, STANDARD LATCH LOCKING HANDLE, CONFORMS TO ANSI B16.34, ANSI B1.20.1 THREAD DEPTHS, NACE MR0175, FIRE SAFE TO API 607 - 6TH EDITION, STANDARD SS 316 AND STEM IN CARBON STEEL MODELS, TEMPERATURE RANGE: -50 Degrees F TO 550 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0407X100G)
- STRATAFLO PRODUCTS INC. 3/4" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet (2400-075)
- PFISTER Pfister Vlv S/A 049 Sl Cold (900-0370)
- KOHLER Betello Trip Lever, Rh (21261-R-2MB)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- Bonomi North America Ball Valves