Shop All Electrically Actuated Ball Valves
Bonomi North America
1/4in 2-WAY STAINLESS STEEL BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # M8E067-001-1/4
Zoro # G211494398
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # M8E067-001-1/4
- Zoro # G211494398
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
1/4in 700076 NSF CERTIFIED DIRECT MOUNT, 2-WAY STAINLESS STEEL, FULL PORT BALL VALVE WITH VALBIA ELECTRIC ACTUATOR, VALVE: CF8M STAINLESS STEEL, FULL PORT, SIZES 1/4in TO 3in, ISO 5211 PAD, NSF 61, 372 CERTIFIED, PRESSURE RATING TO 1000 PSI, 150 PSI STEAM, VALVE TEMPERATURE -4 Degrees F TO 366 Degrees F, BLOW OUT PROOF STEM, P.T.F.E. SEATS WITH O-RING BACKING FOR LOW OPERATING TORQUE, P.T.F.E. SEALS AND DOUBLE O-RING STEM SEAL DESIGN FOR EXTENDED CYCLE LIFE, SEAL DESIGN FOR EXTENDED CYCLE LIFE, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, THERMAL RELIEF PROTECTION, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 12 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025904)
- MR. HEATER POLNUT & PIGTAIL LP 1/4"" (F276139)
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- ZORO SELECT Tune Up Kit, For Use With 3VE51C-H (21EX28)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10311S)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH115STV)
- Bonomi North America Electrically Actuated Ball Valves