Shop All Butterfly Valves
Bonomi North America
12in PVC DISC WAFER STYLE BUTTERFLY VALVE & SPRING RETURN PNEUMATIC ACTUATOR
Mfr # SRPVCBFVE-12
Zoro # G011494079
product price: $3,156.99
/ea
Free Shipping & Returns
$3,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC/CPVC/PP
- Overall Length 22.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # SRPVCBFVE-12
- Zoro # G011494079
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 22.76 in |
Details
Body Material | PVC/CPVC/PP |
Description
12in PVCBFVE DIRECT MOUNT, FULL PORT PVC BUTTERFLY VALVE W EPDM SEAT AND SPRING RETURN PNEUMATIC ACTUATOR, VALVE: CORROSION RESISTANT THERMOPLASTIC BODY AND DISC, COMPACT AND LIGHT WEIGHT DESIGN, STANDARD EPDM SEATS VITON SEATS OPTIONAL, FULL BOOT SEAL FOR DURABLE PERFORMANCE, ANSI B16.5 CLASS 150 FLANGE PATTERN, ISO 5211 COMPLIANT MOUNTING PATTERN FOR ACTUATORS OR GEAR OPERATORS, PRESSURE RATING: 150 PSI NON-SHOCK WAFER AT 73 Degrees F 2-10in, 100 PSI FOR 12in, WITH ITS ROBUST BOOT/SEAL DESIGN, NO FLANGE GASKETS ARE REQUIRED, 100% BUBBLE TIGHT SEAL, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV2E-075S-075S)
- DIXON Dry Disconnect Adapter, 2x1-1/2 In, 210psi (DBA11-150)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- SHAW Manual Stainless 300 Stainless Wafer 4In Butterfly Valve (301-HMHL)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-102 1)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 8 In (ML232B)
- Bonomi North America Butterfly Valves