Shop All Check Valves
Bonomi North America
1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE
Mfr # 100012LF-1/2
Zoro # G711494171
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 2.22 in
- Width 1.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 100012LF-1/2
- Zoro # G711494171
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 2.22 in |
Width | 1.36 in |
Details
Body Material | LF BRASS C28500 |
Description
1/2in HIGH CAPACITY LEAD FREE BRASS IN-LINE CHECK VALVE WITH NBR SEATS, PRESSURE RATING: 1/4in TO 2in 400 WOG, PRESSURE RATING: 2-1/2in TO 4in 175 WOG, SOFT SEAT FOR BUBBLE TIGHT SHUTOFF, SPRING LOADED FOR FAST SEATING ACTION, LOW CRACKING PRESSURE 1/2 PSI, FLOW PATTERN TO MINIMIZE HEAD LOSS, PERFECT SEALING BOTH AT HIGH AND LOW PRESSURE WIDE TEMPERATURE RANGE 10 Degrees F TO 210 Degrees F, HIGH TECHNOLOGY MATERIALS TO ENSURE BEST RESISTANCE IN ANY CONDITION, PATENTED DISC TO PREVENT SIDE LOADING, NOT TO BE USED FOR DRINKING WATER, ANSI B1.20.1 CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3180 60 00)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper 90 Degree Elbow (C7073 3/4)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- MILWAUKEE VALVE 2" Solder Low Lead Brass Swing Check Valve (UP0968000200)
- FLOOD-GUARD 4 In. Rubber Float Gasket Check Valve (4FH)
- MAGIC 2" Slip PVC Silent Check Valve (B-0823-20)
- PARKER CHECK VALVE (C820S)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-100)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- Bonomi North America Valves