Shop All Ball Valves
Bonomi North America
1/2in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS
Mfr # B11NLF-1/2
Zoro # G711494256
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRONZE
- Length 2.22 in
- Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # B11NLF-1/2
- Zoro # G711494256
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 2.22 in |
Width | 1.18 in |
Details
Body Material | LF BRONZE |
Description
1/2in LEAD FREE BRONZE BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 CONNECTIONS, MADE IN SPECIALLY FORMULATED DEZINCIFICATION-RESISTANT SILICON BRONZE, SLT COATED LF BRASS BALL, BLOW-OUT PROOF STEM, PTFE SEATS AND DOUBLE O-RING PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI , VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-024)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (457005)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- Bonomi North America Ball Valves