Shop All Ball Valves
Bonomi North America
1/2in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE
Mfr # 171NLFPT-1/2
Zoro # G011494260
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Width 1.3 in
- Length 2.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 171NLFPT-1/2
- Zoro # G011494260
- Country of Origin Italy
- Category Ball Valves
Dimensions
Width | 1.3 in |
Length | 2.34 in |
Details
Body Material | LF BRASS C28500 |
Description
1/2in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 THREAD DEPTHS, HIGH TENSILE STRENGTH FORGED LEAD-FREE BRASS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN AND FULLY CLOSED POSITION, ADJUSTABLE PACKING STEM SEALS TWO PTFE AND ONE O-RING, POLYAMIDE THERMAL PLASTIC T STYLE HANDLE, VAPOR BARRIER DESIGN IDEAL FOR ALL INSULATED HEATING/CHILLED WATER PIPING TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Water Heater Flush Kit, 12inLx14inHx12inW (68711)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (T15R10A)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381004470)
- GROHE Universal Escutcheon Chrome (47826000)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- Bonomi North America Ball Valves