Shop All Ball Valves
Bonomi North America
1/2in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE
Mfr # 161LLF-1/2
Zoro # G011494093
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 2.22 in
- Width 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 161LLF-1/2
- Zoro # G011494093
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 2.22 in |
Width | 1.22 in |
Details
Body Material | LF BRASS C28500 |
Description
1/2in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, LATCH LOCK HANDLE, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 CONNECTIONS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, PTFE SEATS, SEALS, AND THRUST WASHER, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV16)
- ASCO Rebuild Kit For 8210 (158811)
- KOHLER Assembly, Slidebar (1140858-VF)
- PARKER 3/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-3)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8Z-B8LJ2-SSP)
- Bonomi North America Ball Valves