Shop All Ball Valves
Bonomi North America
1/2in LEAD FREE FULL PORT BRASS BALL VALVE W/ EURO-PRESS CONNECTIONS
Mfr # 1570LF-1/2
Zoro # G611494233
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF DZR BRASS C27453
- Width 1.22 in
- Length 2.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 1570LF-1/2
- Zoro # G611494233
- Country of Origin Italy
- Category Ball Valves
Dimensions
Width | 1.22 in |
Length | 2.93 in |
Details
Body Material | LF DZR BRASS C27453 |
Description
1/2in LEAD FREE BRASS BALL VALVE, PRESS FIT CONNECTIONS, FULL PORT, 200 PSI WORKING PRESSURE, MADE IN LEAD FREE DEZINCIFICATION RESISTANT BRASS LF-DZR, DROP FIT O-RINGS, NO SOLDERED-IN END PIECES, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, PTFE SEATS AND DOUBLE O-RING STEM, ADJUSTABLE PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 250 Degrees F, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 6" GALVANIZED NIPPLE (356-110E)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1MPF3)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U231CI)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- ZORO SELECT 1/4" FNPT Brass Mini Ball Valve Inline (G-FMFP-25)
- Bonomi North America Ball Valves