Shop All Ball Valves
Bonomi North America
1/2in LEAD FREE FULL PORT BRASS BALL VALVE
Mfr # 171NLF-1/2
Zoro # G711494072
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Width 1.3 in
- Length 2.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 171NLF-1/2
- Zoro # G711494072
- Country of Origin Italy
- Category Ball Valves
Dimensions
Width | 1.3 in |
Length | 2.34 in |
Details
Body Material | LF BRASS C28500 |
Description
1/2in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 CONNECTIONS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, PTFE SEATS, SEALS, AND THRUST WASHER, ADJUSTABLE STEM PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Tube, 304SS (CN64SS)
- PARKER Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In (6 FNL-S)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU3)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- Bonomi North America Valves