Shop All Check Valves
Bonomi North America
1/2in INLINE STAINLESS STEEL CHECK VAVLE
Mfr # S250-1/2
Zoro # G911494155
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316
- Width 1.26 in
- Length 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # S250-1/2
- Zoro # G911494155
- Country of Origin Italy
- Category Check Valves
Dimensions
Width | 1.26 in |
Length | 2.17 in |
Details
Body Material | AISI 316 |
Description
1/2in 316 STAINLESS STEEL CHECK VAVLE, 1/2 PSI CRACKING PRESSURE, HIGH CAPACITY, BUBBLE TIGHT, VITON SEAT, 250 WOG PRESSURE RATING, ASME B.1.20.1 THREAD DEPTHS, MAX TEMPERATURE 302 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LD897SWXFXKCP)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder (519451)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE020)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- JOMAR VALVE 1-1/4" NPT Brass Horizontal Check Valve (T-501)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (509 1)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10401)
- Bonomi North America Valves