Shop All Ball Valves
Bonomi North America
1/2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE
Mfr # 700LL-1/2
Zoro # G111494252
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 2.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 700LL-1/2
- Zoro # G111494252
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 2.55 in |
Details
Body Material | CF8M |
Description
1/2in 2-PIECE STAINLESS STEEL FNPT THREADED BALL VALVE WITH LOCKING HANDLE, FULL PORT VENTED BALL, WORKING PRESSURE IS 2000 PSI 1/4in TO 1in, 1500 PSI 1-1/4in TO 2in - 150 PSI STEAM, SELF ADJUSTING STEM PACKING, BLOW-OUT PROOF STEM DESIGN, 100% AIR TESTED UNDER WATER AT 80 PSI, MOUNTING PAD FOR ACTUATOR, ANSI B1.20.1 CONNECTIONS, NACE MR 0175, TEMPERATURE RANGE -40 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 1500EC 390 Lift-Off Elongated Closed Front Toilet Seat in Cotton White (1500EC 390)
- PFISTER Rbe Hk Sgl Ts Tb (BRH-TB0Y)
- FISHER MFG Nut, Rotor, Fisher Waste, Ns For - Part# Fis21393 (FIS21393)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (839-249)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, S/T (TBB2015CPEG)
- Bonomi North America Ball Valves