Shop All Electrically Actuated Ball Valves
Bonomi North America
1/2in 3-PIECE 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # M8E0730-003-1/2
Zoro # G011494529
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # M8E0730-003-1/2
- Zoro # G011494529
- Country of Origin Multiple
- Category Electrically Actuated Ball Valves
Description
1/2in 730LL DIRECT MOUNT, 3-PC, 2-WAY STAINLESS STEEL, FULL PORT BALL VALVE IN NPT W ELECTRIC ACTUATOR, VALVE: 3-PIECE CF8M BODY, CLASS 900 SIZES 1/4in TO 2in, CLASS 600 SIZES 2-1/2in TO 4in, STAINLESS STEEL-2160 PSI 1/4in TO 2in, 1500 PSI 2-1/2in TO 4in, ISO 5211 MOUNTING PAD W/ SQUARE STEM, STANDARD LATCH LOCKING HANDLE, CONFORMS TO ANSI 16.34, ANSI B1.20.1 THREAD DEPTHS, NACE MR0175, FIRE SAFE TO API 607-6TH EDITION, GROUNDED BALL AND STEM, STANDARD 316 STAINLESS STEEL BALL AND STEM, TEMPERATURE RANGE: +150 Degrees F TO 500 Degrees F, WORKING STEAM PRESSURE TO 250 PSI, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 100-240 VAC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone MH-04 Ceramic Heater, Wall Outlet, 350W (MH-04)
- A/C SAFE Interior Cover for Air Conditioner, Large (AC-503)
- JOHNSON CONTROLS Temp, Hum Pressure Control Mod (C450CPN-4)
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH110STE)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10311S)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- PARKER Refrigerant Ball Valve (EBVP-1020 BALL VALVE)
- Bonomi North America Electrically Actuated Ball Valves