Shop All Electrically Actuated Ball Valves
Bonomi North America
1/2in 2-WAY 60 Degrees V-PORT BALL VALVE & 100-240VAC METAL ON/OFF MODULATING ELECTRIC ACTUATOR
Mfr # M8E700076V60-023-1/2
Zoro # G711494416
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # M8E700076V60-023-1/2
- Zoro # G711494416
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
1/2in 700076V6 2-WAY STAINLESS STEEL DIRECT MOUNT, V-PORT BALL VALVE WITH METAL ELECTRIC ACTUATOR W POSITIONER, VALVE: 60 Degrees V-PORT, SIZES 1/2in TO 3in, 1/2in TO 3in - PRESSURE RATING 1000 PSI, 150 PSI STEAM, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F, BLOW OUT PROOF STEM, 23% CARBON-FILLED P.T.F.E. AND 2% GRAPHITE FILLED P.T.F.E. SEATS, LOW OPERATING TORQUE, P.T.F.E. SEALS AND DOUBLE O-RING STEM PACKING, 100 Degrees ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, ISO 5211 MOUNTING PAD/SQUARE STEM, ANSI B1.20.1 CONNECTIONS, ACTUATOR: POSITIONER, DUAL VOLTAGES, CSA, UL APPROVED, 100-240 VAC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Heavy-duty 480-Volt 20kW 3-Phase Electric Fan Forced Unit Heater (DR-P3200)
- ALL-FILTERS 24X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (24302.8 6PK)
- MAMAC Power Supply (PS-200-1-B-1-L)
- WHIRLPOOL Energy Star 6,000 BTU 115V Window-Mounted Air Conditioner (WHAW061CW)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-1)
- BONOMI NORTH AMERICA 2in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & SPRING RETURN PNEUMATIC ACTUATOR (8P0134-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-001-1)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- Bonomi North America Electrically Actuated Ball Valves