Shop All Check Valves
Bonomi North America
1-1/4in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE
Mfr # 100012LF-1-1/4
Zoro # G011494154
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 3.13 in
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 100012LF-1-1/4
- Zoro # G011494154
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 3.13 in |
Width | 2.4 in |
Details
Body Material | LF BRASS C28500 |
Description
1-1/4in HIGH CAPACITY LEAD FREE BRASS IN-LINE CHECK VALVE WITH NBR SEATS, PRESSURE RATING: 1/4in TO 2in 400 WOG, PRESSURE RATING: 2-1/2in TO 4in 175 WOG, SOFT SEAT FOR BUBBLE TIGHT SHUTOFF, SPRING LOADED FOR FAST SEATING ACTION, LOW CRACKING PRESSURE 1/2 PSI, FLOW PATTERN TO MINIMIZE HEAD LOSS, PERFECT SEALING BOTH AT HIGH AND LOW PRESSURE WIDE TEMPERATURE RANGE 10 Degrees F TO 210 Degrees F, HIGH TECHNOLOGY MATERIALS TO ENSURE BEST RESISTANCE IN ANY CONDITION, PATENTED DISC TO PREVENT SIDE LOADING, NOT TO BE USED FOR DRINKING WATER, ANSI B1.20.1 CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300PL)
- ZORO SELECT 3/4" MNPT x 2 ft TBE Black Pipe Sch 40 (584-240)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/EPDM, Threaded, Adjustable 2-15 psi (SLC10300TEU)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/EPDM, S/T (TC10150STE)
- ALFA LAVAL Service Kit LKC-2 Check Valve 3 EPDM (9611924009)
- Bonomi North America Check Valves