Shop All Ball Valves
Bonomi North America
1-1/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS
Mfr # B11NLF-1-1/4
Zoro # G211494152
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRONZE
- Length 3.37 in
- Width 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # B11NLF-1-1/4
- Zoro # G211494152
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 3.37 in |
Width | 2.09 in |
Details
Body Material | LF BRONZE |
Description
1-1/4in LEAD FREE BRONZE BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 CONNECTIONS, MADE IN SPECIALLY FORMULATED DEZINCIFICATION-RESISTANT SILICON BRONZE, SLT COATED LF BRASS BALL, BLOW-OUT PROOF STEM, PTFE SEATS AND DOUBLE O-RING PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI , VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Reamer (19352)
- DELTA Delta T13H Universal Valve Trim Only (T13H102)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- BK RESOURCES Replacement Dial Blade Handles (BKF-DBH)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- ZORO SELECT Ball Valve, 3/4" Tube Size, 150 psi (75198LF)
- Bonomi North America Ball Valves