Shop All Ball Valves
Bonomi North America
1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE
Mfr # 171NLFPT-1-1/4
Zoro # G811494088
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 3.43 in
- Width 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 171NLFPT-1-1/4
- Zoro # G811494088
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 3.43 in |
Width | 2.32 in |
Details
Body Material | LF BRASS C28500 |
Description
1-1/4in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 THREAD DEPTHS, HIGH TENSILE STRENGTH FORGED LEAD-FREE BRASS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN AND FULLY CLOSED POSITION, ADJUSTABLE PACKING STEM SEALS TWO PTFE AND ONE O-RING, POLYAMIDE THERMAL PLASTIC T STYLE HANDLE, VAPOR BARRIER DESIGN IDEAL FOR ALL INSULATED HEATING/CHILLED WATER PIPING TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- CULLIGAN WTR FLTR Replacment USDC1R (US-DC1-R)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (25055)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-480)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- LEGEND VALVE 1" T-600 PVC VALVE-NSF (201-445)
- Bonomi North America Ball Valves