Shop All Ball Valves
Bonomi North America
1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ EURO-PRESS CONNECTIONS
Mfr # 1570LF-1-1/4
Zoro # G911494247
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF DZR BRASS C27453
- Width 2.11 in
- Length 4.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 1570LF-1-1/4
- Zoro # G911494247
- Country of Origin Italy
- Category Ball Valves
Dimensions
Width | 2.11 in |
Length | 4.17 in |
Details
Body Material | LF DZR BRASS C27453 |
Description
1-1/4in LEAD FREE BRASS BALL VALVE, PRESS FIT CONNECTIONS, FULL PORT, 200 PSI WORKING PRESSURE, MADE IN LEAD FREE DEZINCIFICATION RESISTANT BRASS LF-DZR, DROP FIT O-RINGS, NO SOLDERED-IN END PIECES, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, PTFE SEATS AND DOUBLE O-RING STEM, ADJUSTABLE PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 250 Degrees F, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Trip Lever Lh Chrm (40CH-P-10)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/EPDM, FPT x FPT (BFAS1005TES)
- MOEN Handle Kit, 128867 (128867)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221708)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (06Q201N04030)
- Bonomi North America Ball Valves