Shop All Check Valves
Bonomi North America
1-1/4in INLINE STAINLESS STEEL CHECK VAVLE
Mfr # S250-1-1/4
Zoro # G011494062
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316
- Length 3.82 in
- Width 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # S250-1-1/4
- Zoro # G011494062
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 3.82 in |
Width | 2.44 in |
Details
Body Material | AISI 316 |
Description
1-1/4in 316 STAINLESS STEEL CHECK VAVLE, 1/2 PSI CRACKING PRESSURE, HIGH CAPACITY, BUBBLE TIGHT, VITON SEAT, 250 WOG PRESSURE RATING, ASME B.1.20.1 THREAD DEPTHS, MAX TEMPERATURE 302 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- KISSLER Single-Lever Cartridge, For Valley (46-1964)
- LDR INDUSTRIES 311 E90-114 ELBOW 1-1/4 GALV 90DEG (311E90-114)
- DANCO Faucet Tailpiece Nut, Universal, Plastic (88410)
- BONOMI NORTH AMERICA 1in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- ZORO SELECT 1-1/4" NPT Bronze Spring Check Valve (6AJY4)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (508 1-1/4)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve (4VMU2)
- Bonomi North America Check Valves