Shop All Ball Valves
Bonomi North America
1-1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE
Mfr # 700LL-1-1/4
Zoro # G211494237
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 4.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 700LL-1-1/4
- Zoro # G211494237
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 4.01 in |
Details
Body Material | CF8M |
Description
1-1/4in 2-PIECE STAINLESS STEEL FNPT THREADED BALL VALVE WITH LOCKING HANDLE, FULL PORT VENTED BALL, WORKING PRESSURE IS 2000 PSI 1/4in TO 1in, 1500 PSI 1-1/4in TO 2in - 150 PSI STEAM, SELF ADJUSTING STEM PACKING, BLOW-OUT PROOF STEM DESIGN, 100% AIR TESTED UNDER WATER AT 80 PSI, MOUNTING PAD FOR ACTUATOR, ANSI B1.20.1 CONNECTIONS, NACE MR 0175, TEMPERATURE RANGE -40 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- WINGITS Towel Bar, Chrome, Modern Elegance, 18In (WMETBPS18)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6VMC8)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 3/8" x 3/8" Female NPT (PMF3/8-N3)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- LEGEND VALVE 1" T-1002 BALL VALVE (101-065)
- Bonomi North America Valves