Shop All Electrically Actuated Ball Valves
Bonomi North America
1-1/4in 2-WAY PVC BALL VALVE & SPRING RETURN PNEUMATIC ACTUATOR
Mfr # 8P2SRPVC-1-1/4
Zoro # G011494468
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 8P2SRPVC-1-1/4
- Zoro # G011494468
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
1-1/4in PVC-BV2 DIRECT MOUNT,2-WAY PVC, FULL PORT BALL VALVE W SPRING RETURN PNEUMATIC ACTUATOR, VALVE: 2-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 4in, NPT AND SOCKET ENDS INCLUDED UP TO 2in, SOCKET ENDS INCLUDED IN 2-1/2in TO 4in NPT ENDS AVAILABLE AT ADDITIONAL COST, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, VITON SEATS AND SEALS AVAILABLE, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Register Floor10X2.25Wht (C150MWT 02X10)
- B & K Boiler Drain 3/4 Cpvc Slip (102-224/BDC-0750S)
- GLOBAL FINISHING SOLUTIONS 23-1/2x47" Framed 5-Pocket Filter, 4 pk. (405214)
- MRCOOL E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR (DIY-24-HP-WM-230C25)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- PARKER Refrigerant Ball Valve (EBVP-1020 BALL VALVE)
- RELIANCE WATER HEATERS CNRL VALV THRMSTAT PRPNE (100112339)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", CPVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH220STE)
- BANJO Bolted Electric Valve, Pipe Size 1", 2-Way (EVX10124)
- Bonomi North America Electrically Actuated Ball Valves