Shop All Check Valves
Bonomi North America
1-1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE
Mfr # 100012LF-1-1/2
Zoro # G011494116
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 3.31 in
- Width 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 100012LF-1-1/2
- Zoro # G011494116
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 3.31 in |
Width | 2.87 in |
Details
Body Material | LF BRASS C28500 |
Description
1-1/2in HIGH CAPACITY LEAD FREE BRASS IN-LINE CHECK VALVE WITH NBR SEATS, PRESSURE RATING: 1/4in TO 2in 400 WOG, PRESSURE RATING: 2-1/2in TO 4in 175 WOG, SOFT SEAT FOR BUBBLE TIGHT SHUTOFF, SPRING LOADED FOR FAST SEATING ACTION, LOW CRACKING PRESSURE 1/2 PSI, FLOW PATTERN TO MINIMIZE HEAD LOSS, PERFECT SEALING BOTH AT HIGH AND LOW PRESSURE WIDE TEMPERATURE RANGE 10 Degrees F TO 210 Degrees F, HIGH TECHNOLOGY MATERIALS TO ENSURE BEST RESISTANCE IN ANY CONDITION, PATENTED DISC TO PREVENT SIDE LOADING, NOT TO BE USED FOR DRINKING WATER, ANSI B1.20.1 CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Wall-Mount Non-Diverter Bath Spout, 35-Degrees (14426-RGD)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- LEGEND VALVE 1/4" GALVANIZED COUPLING (352-501)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- SIMMONS 1-1/4" NPT Bronze Spring Check Valve (504SB)
- LEGEND VALVE 1-1/2" T-453 Y-PTN CHECK VALVE (105-307)
- EVERFLOW FIP Swing Check Valve, Cast Brass 2-1/2" (210T212-NL)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM (WCV1250V)
- Bonomi North America Check Valves