Shop All Check Valves
Bonomi North America
1-1/2in INLINE STAINLESS STEEL CHECK VAVLE
Mfr # S250-1-1/2
Zoro # G111494078
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316
- Length 4.53 in
- Width 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # S250-1-1/2
- Zoro # G111494078
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 4.53 in |
Width | 3.07 in |
Details
Body Material | AISI 316 |
Description
1-1/2in 316 STAINLESS STEEL CHECK VAVLE, 1/2 PSI CRACKING PRESSURE, HIGH CAPACITY, BUBBLE TIGHT, VITON SEAT, 250 WOG PRESSURE RATING, ASME B.1.20.1 THREAD DEPTHS, MAX TEMPERATURE 302 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep (670455)
- ANVIL 1" Female NPT Malleable Iron Hex Locknut Class 150 (0318913522)
- ZORO SELECT PVC Tee, Socket x Socket x MNPT, 1 in Pipe Size (402B010)
- DIXON STBC Long T-Bolt Clamp, 14.75 to 15.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1520L)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- BASIKS Check Valve, CPVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-CP)
- LEGEND VALVE 3/4" S-453 Y-PTN CHECK VALVE (105-404)
- BONOMI 1" NPT Brass Spring Check Valve (100012LF-1)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-B)
- Bonomi North America Check Valves