Shop All Ball Valves
Bonomi North America
1-1/2in FULL PORT 3-PIECE STAINLESS STEEL BALL VALVE FOR STEAM W/ NPT THREADS
Mfr # 710190-1-1/2
Zoro # G011494239
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material A351/CF8M
- Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 710190-1-1/2
- Zoro # G011494239
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 4.57 in |
Details
Body Material | A351/CF8M |
Description
1-1/2in FULL PORT 2-WAY, 3-PIECE STAINLESS STEEL BALL VALVE FOR STEAM, FNPT THREADED, WORKING PRESSURE IS 1000 PSI 1/4in TO 1/2in, 600 PSI 3/4in TO 1in, 350 PSI 1-1/4in TO 2in, 230 PSI 2-1/2in TO 4in - 250 STEAM, BLOW OUT PROOF STEM, ADJUSTABLE STEM PACKING, 25% CARBON FILLED P.T.F.E. BALL SEATS, ISO 5211 MOUNTING PAD WITH DOUBLE Din STEM, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, TUV T.A. LUFT APPROVED, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.236.00)
- LEGRIS Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3102 60 00)
- APOLLO PEX Multi-Head PEX Crimp Tool Kit (69PTKH0015K)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- LEGEND VALVE 2" T-1001 BALL VALVE (101-028)
- Bonomi North America Ball Valves