Shop All Ball Valves
Bonomi North America
1-1/2in FULL PORT 3-PIECE CARBON STEEL BALL VALVE FOR STEAM W/ NPT THREADS
Mfr # 710085-1-1/2
Zoro # G211494107
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material A352/LCB
- Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 710085-1-1/2
- Zoro # G211494107
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 4.57 in |
Details
Body Material | A352/LCB |
Description
1-1/2in FULL PORT 2-WAY, 3-PIECE CARBON STEEL BALL VALVE FOR STEAM, FNPT THREADED, WORKING PRESSURE IS 1000 PSI 1/4in TO 1/2in, 600 PSI 3/4in TO 1in, 350 PSI 1-1/4in TO 2in, 230 PSI 2-1/2in TO 4in - 250 STEAM, BLOW OUT PROOF STEM, ADJUSTABLE STEM PACKING, 25% CARBON FILLED P.T.F.E. BALL SEATS, ISO 5211 MOUNTING PAD WITH DOUBLE Din STEM, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, TUV T.A. LUFT APPROVED, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- LEGEND VALVE 3/4 PRESSxFTG 90 ELBOW SHORT R (450-094P)
- HIGHKEY Master Plumber 10 in. Steel Basin Wrench (LR878290)
- ACORN CONTROLS Actuator Spring, Pk10 (2563-003-001)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- Bonomi North America Valves