Shop All Electrically Actuated Ball Valves
Bonomi North America
1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # 8E3TPVC-002-1-1/2
Zoro # G611494516
product price: $726.99
/ea
Free Shipping & Returns
$726.99
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
- Brand Bonomi North America
- MFR # 8E3TPVC-002-1-1/2
- Zoro # G611494516
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
1-1/2in PVC-BV3T DIRECT MOUNT, 3-WAY PVC, FULL PORT BALL VALVE W ELECTRIC ACTUATOR SIZES, VALVE: 3-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 2in, NPT AND SOCKET ENDS INCLUDED, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, Lin AND Tin PORT VITON SEATS AND SEALS AVAILABLE, ACTUATOR: ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 24 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
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
- DANFOSS 460v3ph 60Hz Scroll Compressor (121L0611)
- WHITE-RODGERS 36H64-463 24V 3/4' X 3/4" (36H64-463)
- PUROLATOR Air Filter, 20x25x1 Key Pleat - MERV 8 (6 Pack) (20x25x1x1 KP (6 Pack))
- B & K Angl Ballvalv 1/4X1/8 Ss (9443)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH115STE)
- BANJO Electronic Actuated Ball Valve, PP, 2 (EVX201)
- SIEMENS Ball Valve, 3-Way, 1/2 in. NPT (599-10354S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10300S)
- Bonomi North America Electrically Actuated Ball Valves