Shop All Electrically Actuated Ball Valves
Bonomi North America
1-1/2in 2-WAY SANITARY STAINLESS STEEL BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # M8E0770-002-1-1/2
Zoro # G011494284
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # M8E0770-002-1-1/2
- Zoro # G011494284
- Country of Origin Multiple
- Category Electrically Actuated Ball Valves
Description
1-1/2in 770 DIRECT MOUNT, 2-WAY 3-PC STAINLESS STEEL, FULL PORT, SANITARY CONNECTION, NON-CAVITY FILLED BALL VALVE W METAL ELECTRIC ACTUATOR, VALVE: STAINLESS STEEL, 3 PIECE DIRECT MOUNT, FULL PORT, SIZES 1/2in TO 4in, NON-CAVITY FILLED, ISO 5211 MOUNTING PAD WITH DOUBLE Din STEM, TEMPERATURE RANGE -20 Degrees F TO 450 Degrees F, WORKING PRESSURE 1000 PSI WOG 1/2in TO 1in 800 PSI WOG 1-1/2in TO 2in 600 PSI WOG 2-1/2in TO 4in, BLOW-OUT PROOF STEM, ANTI-STATIC DEVICE, INTERNATIONAL POLISHING TO RA 15 MICRON, TRI-CLAMP STYLE END CONNECTIONS, BALL VALVES COMPLY WITH STANDARDS: ISO 5211, ANSI B16.11, MSS SP-25, MSS SP-55, MAINTENANCE FREE LIVE LOADED DOUBLE SEALING STEM, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 24 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 2, MERV 8, Synthetic, White (6B937)
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L (CV5P-8FS-8FS)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Shutter, 1/8HP, 3-Speed, Gray (CE 16-DS)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- PARKER Refrigerant Ball Valve (EBVP-1020 BALL VALVE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH115STV)
- Bonomi North America Electrically Actuated Ball Valves