Shop All Ball Valves
Bonomi
Electronic Ball Valve, 1/2" Pipe, 120VAC
Mfr # 8E864LF-003-1/2
Zoro # G6032673
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Voltage 120VAC
- Body Material Brass
- Body Style 2-Way
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E864LF-003-1/2
- Zoro # G6032673
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 6.14 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material PTFE, Voltage 110V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Auxiliary Limit Switch, Heater, Manual Override, Position Indicator, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- ZORO SELECT 1" NPT Brass Swing Check Valve (6VDT5)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- BONOMI 2" Electric Brass Ball Valve 110-240VAC (8E064LF-003-2)
- BONOMI Ball Valve, 1-1/4" Pipe, Lever Handle (720017-11/4)
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline (796666RMMSW005)
- Bonomi Valves