Shop All Ball Valves
Bonomi
Electric Actuated, SS Flanged, Ball Valve
Mfr # M8E766000-002-1
Zoro # G7560430
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Carbon Steel
- Body Style 2-Way
- Valve Structure Full Port
- Standard UL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # M8E766000-002-1
- Zoro # G7560430
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Valve Structure | Full Port |
Standard | UL Approved |
Item | Electric Actuated,SS Flanged,Ball Valve |
Handle Type | Actuator |
Ball Material | Carbon Steel |
Connection Type | Flanged x Flanged |
Ball Valve Basic Body Material | Carbon Steel |
Max. Pressure | 150 psi |
Description
Electric Actuated,SS Flanged,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Beltran Modern and Contemporary White Finished Wood Bathroom Storage Cabinet (182-11336-Zoro)
- LEGEND VALVE 3/4" S-1002 BALL VALVE (101-084)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- SLOAN Disc, Molded (A15A)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 1" Electric Brass Ball Valve 110-240VAC (8E064LF-003-1)
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF14401)
- Bonomi Ball Valves