Shop All Ball Valves
Bonomi
Electric Actuated, CS Flanged, Ball Valve, Pipe Size: 2"
Mfr # M8E766001-002-2
Zoro # G7560345
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Carbon Steel
- Body Style 2-Way
- Max. Pressure 150 psi
- Standard UL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # M8E766001-002-2
- Zoro # G7560345
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Max. Pressure | 150 psi |
Standard | UL Approved |
Ball Valve Basic Body Material | Carbon Steel |
Handle Type | Actuator |
Item | Electric Actuated,CS Flanged,Ball Valve |
Ball Material | Carbon Steel |
Valve Structure | Full Port |
Connection Type | Flanged x Flanged |
Description
Electric Actuated,CS Flanged,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" SS HYDRANT ELBOW (312-056SS)
- OATEY Wax Ring With Sleeve (31195)
- JONES STEPHENS Socket Saver, 3" (J44300)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- Bonomi Ball Valves