Shop All Ball Valves
Bonomi
Electric Actuated, CS Flanged, Ball Valve, Body Style: 2-Way
Mfr # M8E766001-003-2
Zoro # G7560476
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Carbon Steel
- Body Style 2-Way
- Handle Type Actuator
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # M8E766001-003-2
- Zoro # G7560476
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Item | Electric Actuated,CS Flanged,Ball Valve |
Handle Type | Actuator |
Valve Structure | Full Port |
Ball Valve Basic Body Material | Carbon Steel |
Max. Pressure | 150 psi |
Ball Material | Carbon Steel |
Connection Type | Flanged x Flanged |
Standard | UL Approved |
Description
Electric Actuated,CS Flanged,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG-3000 Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16142)
- MUELLER BALL VALVE BRS FIP 1.25"" (107-406NL)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (401167)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1/4" (511L-1/4)
- BONOMI 1" Electric Brass Ball Valve 110-240VAC (8E064LF-003-1)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (365N-11/4)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 2" Electric Brass Ball Valve 12VDC (8E064LF-001-2)
- BONOMI 1" NPT Stainless Steel Ball Valve 3-Way (966N-1)
- DAHL BROTHERS CANADA Dahl mini-ball Stop Valve, 5/8 x 3/8 in Connection, Compression, 250 psi Pressure, Manual Actuator (511-33-31-BAG)
- Bonomi Ball Valves