Shop All Ball Valves
Bonomi
Ball Valve, 4" Pipe, Lever Handle
Mfr # 720017-4
Zoro # G6042589
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material 105 Carbon Steel
- Body Style 2-Way
- Tube Size 4"
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 720017-4
- Zoro # G6042589
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 5.98 in |
Connection Size - Side 1 | 4 in |
Handle Height | 6.16 in |
Nominal Valve Size | 4 in |
Handle Length | 15.01 in |
Connection Size - Side 2 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material A105 Carbon Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 291 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 19)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/4 in, BSPT (ZUSA-PF-10279)
- BK RESOURCES Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free (XRK-BKF-HB-G)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (355N-1/4)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- LEGEND VALVE 1/8" T-900 NL MXF BALL VALVE (101-520NL)
- Bonomi Ball Valves