Shop All Ball Valves
Bonomi
Ball Valve, 3" Pipe, Lever Handle
Mfr # 720017-3
Zoro # G6028598
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material 105 Carbon Steel
- Body Style 2-Way
- Tube Size 3"
- Ball Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 720017-3
- Zoro # G6028598
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 4.8 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Handle Length | 12.65 in |
Connection Size - Side 1 | 3 in |
Handle Height | 5.45 in |
Description
Manual Two-Way Ball Valve, Body Material A105 Carbon Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 290 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend (1PNK7)
- KORKY Flsh Lvr Blk Mtt Unv (6034BP)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1 In (8290B010)
- JONES STEPHENS Closet Spud, 1 1/4" (C27125)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- BONOMI Electric Actuated, SS Flanged, Ball Valve (M8E766000-002-2)
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- BONOMI 1-1/4" Electric Brass Ball Valve 110-240VAC (8E064LF-003-11/4)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (966N-2)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- Bonomi Ball Valves