Shop All Ball Valves
Bonomi
Ball Valve, 2-1/2" Pipe, Lever Handle
Mfr # 720016-21/2
Zoro # G6043611
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material 351 Stainless Steel
- Body Style 2-Way
- Tube Size 2 1/2"
- Temp. Range -4 Degrees to 366 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 720016-21/2
- Zoro # G6043611
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Tube Size | 2 1/2" |
Overall Length | 4.05 in |
Connection Size - Side 1 | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Height | 5.03 in |
Nominal Valve Size | 2 1/2 in |
Handle Length | 12.65 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 279 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-10-MH)
- PARKER 3/8" Compression Brass Union 10PK (62C-6)
- AMERICAN STANDARD Slip Joint Kit, Brass (066332-0070A)
- CHICAGO FAUCET Washer, 2500-014JKNF (2500-014JKNF)
- BONOMI 2" NPT Brass Ball Valve 3-Way (355N-2)
- BONOMI 2" Electric Brass Ball Valve 110-240VAC (8E064LF-003-2)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BONOMI 1/2" Deadman Handle Brass Ball Valve (250NSRL-1/2)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- LEGEND VALVE 1-1/2" S-602 PVC BALL VALVE (201-437)
- Bonomi Valves