Shop All Ball Valves
Bonomi
3/8" NPT Stainless Steel Ball Valve 3-Way
Mfr # 966N-3/8
Zoro # G3769407
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Max. Pressure 1000 psi CWP
- Ball Material 316 stainless steel
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 966N-3/8
- Zoro # G3769407
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.83 in |
Nominal Valve Size | 3/8 in |
Handle Height | 2.44 in |
Outlet Connection Size - Side 2 | 3/8 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size - Side 1 | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 160 (82402)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (AEF-801-CT-12)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390000289)
- HONEYWELL R841E1068 240V/24V Dpst Electric (R841E1068)
- BONOMI 1" NPT Stainless Steel Ball Valve 3-Way (966N-1)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC (8E864LF-002-3/4)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- APOLLO BY TMG 3/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10427)
- Bonomi Valves