Shop All Ball Valves
Bonomi
3/8" NPT Stainless Steel Ball Valve 3-Way
Mfr # 956N3/8
Zoro # G3769328
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Max. Pressure 1000 psi CWP
- Stem Material 316 Stainless Steel
- Body Seal Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 956N3/8
- Zoro # G3769328
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.83 in |
Inlet Connection Size | 3/8 in |
Handle Height | 2.44 in |
Outlet Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Outlet Connection Size - Side 2 | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to P195BN Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4675)
- ZORO SELECT 1/2" MNPT 316 SS Hex Plug (60HP112N012)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- KOHLER Handle Assembly, Left (1422699-BN)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- BONOMI 1" NPT Stainless Steel Ball Valve 3-Way (966N-1)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (966N-1/4)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- Bonomi Valves