Shop All Ball Valves
Bonomi
3/8" NPT Brass Ball Valve 3-Way
Mfr # 355N-3/8
Zoro # G3769477
original price:
$50.35
23% off
new price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
- Max. Pressure 400 psi CWP
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 355N-3/8
- Zoro # G3769477
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.64 in |
Outlet Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Inlet Connection Height | 1.32 in |
Outlet Connection Size - Side 2 | 3/8 in |
Handle Height | 2.44 in |
Handle Length | 4.72 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 3/8 In Max Dia, PK50 (T8)
- JONES STEPHENS 1-3/4 In. Ss Faucet Hole Cover (C06030)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- ANVIL 2-1/2" FNPT Galvanized Coupling (0311081400)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (355N-1/4)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 3/4" Electric Brass Ball Valve 100/240VAC (8E864LF-003-3/4)
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CF)
- Bonomi Valves