Shop All Ball Valves
Bonomi
3/4" NPT Stainless Steel Ball Valve 3-Way
Mfr # 956N-3/4
Zoro # G3769300
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Ball Material 316 stainless steel
- Seat Material RPTFE
- Max. Steam Pressure 150 PSI WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 956N-3/4
- Zoro # G3769300
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.89 in |
Handle Height | 3.22 in |
Nominal Valve Size | 3/4 in |
Outlet Connection Size - Side 2 | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Inlet Connection Size | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Nickel Brass Bulkhead coupler 5PK (392P-6-6)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT 1/2" FNPT 316/316L SS 90 Degree Elbow (1000300118)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 2 Ft. L (ZUSA-HT-1643)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- BONOMI 2" Electric Brass Ball Valve 12VDC (8E064LF-001-2)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (365N-3/8)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- Bonomi Ball Valves