Shop All Ball Valves
Bonomi
3/4" NPT Brass Ball Valve 3-Way
Mfr # 365N-3/4
Zoro # G3769538
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Seat Material PTFE
- Handle Material Zinc Plated Steel with Vinyl Grip
- Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 365N-3/4
- Zoro # G3769538
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.19 in |
Nominal Valve Size | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Outlet Connection Size - Side 2 | 3/4 in |
Inlet Connection Height | 1.59 in |
Handle Length | 4.72 in |
Handle Height | 2.52 in |
Inlet Connection Size | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 50 psi (88E2A1M1K1-50)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- SMITH-COOPER Thrd Tee, Forged, 3000, 3" (4308002470)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, S/T (TBB1010CPFG)
- Bonomi Ball Valves