Shop All Ball Valves
Bonomi
3/4" Electric Brass Ball Valve 24VAC/DC
Mfr # 8E864LF-002-3/4
Zoro # G7514705
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Standard Lead Free; NSF/ANSI 61/372
- Stem Material Lead Free Brass
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E864LF-002-3/4
- Zoro # G7514705
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | 2-Way |
Standard | Lead Free; NSF/ANSI 61/372 |
Stem Material | Lead Free Brass |
Ball Valve Basic Body Material | Brass |
Handle Type | Actuator |
Max. Pressure | 600 psi WOG |
Valve Structure | Full Port |
Temp. Range | -4 Degree F to 366 Degree F |
Ball Material | Brass |
Item | Electric Brass,Ball Valve,24AC/DC,3/4" |
Connection Type | FPT x FPT |
Ball Valve Product Group | Actuated |
Description
Electric Brass,Ball Valve,24AC/DC,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J Hanger Felt Lined, Size 2 1/2 In (4180250FL)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 11/2)
- NIBCO 1" NOM C Copper Union (C733 1)
- JONES STEPHENS Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak (C1B1R16BN)
- BONOMI 1-1/2" Electric Brass Ball Valve 24VAC/DC (8E064LF-002-11/2)
- BONOMI 1" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-1)
- BONOMI 1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-11/4)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (365N-1/4)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (966N-2)
- SANITUBE Threaded Ball Valve, Full Port, 2" 2Pc 1 (BV2T-200)
- Bonomi Ball Valves