Shop All Ball Valves
Bonomi
3/4" Electric Brass Ball Valve 100/240VAC
Mfr # 8E864LF-003-3/4
Zoro # G7514669
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Tube Size 3/4"
- Standard Lead Free; NSF/ANSI 61/372
- Stem Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E864LF-003-3/4
- Zoro # G7514669
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Description
Electric Brass,Ball Valve,100/240AC,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 10)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- TENG TOOLS TTTF10 - 10 Piece Tube Flaring Tool Set (TTTF10)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- BONOMI 1/2" Electric Brass Ball Valve 100/240VAC (8E864LF-003-1/2)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC, Body Style: 2-Way (8E864LF-003-1)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570LL 1)
- Bonomi Valves